Check Availability
  • DEWALT 

    4-1/2" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM

  • Item # 444P73
  • Mfr. Model # DWAFV84514H
4-1/2" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444P73
Mfr. Model # DWAFV84514H
UNSPSC #23131503
Shipping Weight 0.5 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 24
Max. RPM 13,300
Series FLEXVOLT(R)
Application Metal Grinding
* This product's country of origin is subject to change

Compliance and Restrictions