Check Availability
  • DEWALT 

    4-1/2" Type 27 Ceramic Abrasive Cut-Off Wheel, 5/8"-11 Arbor, 0.045"-Thick, 13,300 Max. RPM

  • Item # 416L04
  • Mfr. Model # DWA8957H
4-1/2" Type 27 Ceramic Abrasive Cut-Off Wheel, 5/8"-11 Arbor, 0.045"-Thick, 13,300 Max. RPM Abrasive Cut-Off Wheel,0.045" Thick
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416L04
Mfr. Model # DWA8957H
UNSPSC #23131503
Shipping Weight 0.165 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 46
Max. RPM 13,300
Series XP Ceramic
Diamond Knockout Yes
Application High-Strength Metal Cutting
* This product's country of origin is subject to change

Compliance and Restrictions