Check Availability
  • DEWALT 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 13,300 Max. RPM

  • Item # 6HD81
  • Mfr. Model # DW8424
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type 27 depressed-center wheels are excellent for 90° metal and stainless steel cutting applications.
Show More Close
 

Technical Specifications

Item # 6HD81
Mfr. Model # DW8424
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.08 lbs
Country of Origin Slovenia *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 13,300
Series High Performance
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions