Check Availability
  • DEWALT 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 13,300 Max. RPM

  • Item # 5TU24
  • Mfr. Model # DW8750
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals.
Show More Close
 

Technical Specifications

Item # 5TU24
Mfr. Model # DW8750
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.15 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 3/32"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,300
Series High Performance
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In