Check Availability
  • DEWALT 

    4-1/2" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 13,300 Max. RPM

  • Item # 444P75
  • Mfr. Model # DWAFV845045
4-1/2" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444P75
Mfr. Model # DWAFV845045
UNSPSC #23131503
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4-1/2"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 24
Max. RPM 13,300
Series FLEXVOLT(R)
Diamond Knockout No
Application Metal Cutting
* This product's country of origin is subject to change

Compliance and Restrictions