Check Availability
  • DEWALT 

    4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.040"-Thick, 13,300 Max. RPM

  • Item # 49ZZ79
  • Mfr. Model # DWA8062F
4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.040"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZZ79
Mfr. Model # DWA8062F
UNSPSC #23131503
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4-1/2"
Thickness 0.040"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Max. RPM 13,300
Series High Performance
Diamond Knockout No
Application Metal Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms