Check Availability
  • DEWALT 

    4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0937"-Thick, 13,300 Max. RPM

  • Item # 3PA11
  • Mfr. Model # DW8080
4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0937"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding stainless and contaminate-free materials.
Show More Close
 

Technical Specifications

Item # 3PA11
Mfr. Model # DW8080
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.15 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4-1/2"
Thickness 0.0937"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 13,300
Series High Performance
Diamond Knockout No
Application Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms