Check Availability
  • DEWALT 

    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.035"-Thick, 24,400 Max. RPM

  • Item # 420D36
  • Mfr. Model # DW8708
3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.035"-Thick, 24,400 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420D36
Mfr. Model # DW8708
UNSPSC #23131503
Shipping Weight 0.02 lbs
Country of Origin Slovakia *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.035"
Arbor Hole Size 1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 24,400
Series High Performance
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In