Check Availability
3"-Dia. Hole Saw for Wood, 2-1/4" Max. Cutting Depth, 3 Teeth per Inch
  • DEWALT 

    3"-Dia. Hole Saw for Wood, 2-1/4" Max. Cutting Depth, 3 Teeth per Inch

  • Item # 49JP93
  • Mfr. Model # DWAFV03
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49JP93
Mfr. Model # DWAFV03
UNSPSC #27112826
Shipping Weight 0.83 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Wood
Saw Dia. 3"
Max. Cutting Depth 2-1/4"
Arbor Design Not Included
Tooth Material Carbide Tipped
Teeth per Inch 3
Tooth Material Grade YG8C
Application Wood Cutting
Impact Rated No

* This product's country of origin is subject to change

Compliance and Restrictions