Check Availability
  • DEWALT 

    25 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 410D31
  • Mfr. Model # DWHT36225S
25 ft. Steel SAE Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410D31
Mfr. Model # DWHT36225S
UNSPSC #27111801
Shipping Weight 1.375 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1-1/4"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Yellow
Blade Coating Polymer
Lock Type Slide
Rewind Type Automatic
Standout 13 ft.
Stud Markings Yes
Features Dual Core Spring Technology, Straighter Standout
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms