Check Availability
  • DEWALT 

    20" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1875"-Thick, 3000 Max. RPM

  • Item # 6TMT3
  • Mfr. Model # DW8019
20" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1875"-Thick, 3000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. Use for cutting and grinding ferrous metal.
Show More Close
 

Technical Specifications

Item # 6TMT3
Mfr. Model # DW8019
UNSPSC #23131503
Shipping Weight 5.5 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 20"
Thickness 0.1875"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 3000
Series High Performance
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In