Check Availability
  • DEWALT 

    2-3/8"-Dia. Hole Saw for Metal, 1/4" Max. Cutting Depth

  • Item # 44YX89
  • Mfr. Model # DWACM1838
2-3/8"-Dia. Hole Saw for Metal, 1/4" Max. Cutting Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cut holes in wood, plastic, or any machinable metal.
Show More Close
 

Technical Specifications

Item # 44YX89
Mfr. Model # DWACM1838
UNSPSC #27112826
Catalog Page 709
Shipping Weight 0.68 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Metal
Saw Dia. 2-3/8"
Max. Cutting Depth 1/4"
Arbor Design Built-In
Tooth Material Carbide Tipped
Tooth Material Grade YG8C
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions