Check Availability
  • DEWALT 

    2-11/16"-Dia. Hole Saw for Wood, 2-1/4" Max. Cutting Depth, 3 Teeth per Inch

  • Item # 49JP91
  • Mfr. Model # DWAFV02916
2-11/16"-Dia. Hole Saw for Wood, 2-1/4" Max. Cutting Depth, 3 Teeth per Inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JP91
Mfr. Model # DWAFV02916
UNSPSC #27112826
Shipping Weight 0.61 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Wood
Saw Dia. 2-11/16"
Max. Cutting Depth 2-1/4"
Arbor Design Not Included
Tooth Material Carbide Tipped
Teeth per Inch 3
Tooth Material Grade YG8C
Application Wood Cutting
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close