Check Availability
18.0 Volt Cordless Grease Gun, 9000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle
  • DEWALT 

    18.0 Volt Cordless Grease Gun, 9000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle

  • Item # 25DU75
  • Mfr. Model # DCGG570B
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Powerful DEWALT cordless grease gun delivers up to 9000 psi to power through clogged grease fittings. Features a high-volume pump that delivers up to 5.0 oz. per min. in high-flow applications, plus a variable speed trigger for precise grease flow control. The 42”L flexible hose allows you to access hard-to-reach fittings while the bright LED light assists in locating grease fittings in low-light conditions. Grease gun has an innovative debris filter that helps prevent contamination and dirt from clogging the pump mechanism. An air-bleeder valve helps you prime the pump after inserting a new cartridge.
Show More Close
 

Technical Specifications

Item # 25DU75
Mfr. Model # DCGG570B
UNSPSC #27112901
Catalog Page 933
Shipping Weight 9.9 lbs
Country of Origin Mexico *
Item Cordless Grease Gun
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Battery Type NiCad
Grease Gun Loading Method Cartridge, Bulk, Suction
Grease Gun Handle Style Pistol Grip
Nozzle Extension Type Flex Hose
Strokes Per Oz. 37.0
Max. Operating Pressure 9000 psi
Cartridge Capacity 14-1/2 oz.
Bulk Capacity 16 oz.
Pipe Length 1-1/2"
Hose Length 42"
Tube Color Silver
Tube Material Carbon Steel
Volume per Minute 5 oz.
Tool Length 17"
Tool Weight 8 lb.
Grease Type Up to NLGI #2
Number of Speeds Variable
Application Power Through Clogged Grease Fittings
Features Variable Speed Trigger, LED Light, Pump Filter Screen, Shoulder Strap
Includes Shoulder Strap

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms