Check Availability
  • DEWALT 

    16 ft. Steel SAE Tape Measure, Yellow/Black

  • Item # 49XJ13
  • Mfr. Model # DWHT36105
16 ft. Steel SAE Tape Measure, Yellow/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact DEWALT tape measure has an easy-to-read fractional blade and a 10-ft. standout for greater efficiency. Model has a durable rubber slide lock, a wide base to help improve stability, and includes a convenient lanyard slot.
Show More Close
 

Technical Specifications

Item # 49XJ13
Mfr. Model # DWHT36105
UNSPSC #41114201
Shipping Weight 0.8 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 1-1/8"
Graduation Type Fractional
Graduations 1/16"
Blade Material Steel
Case Type Closed
Case Material ABS Plastic
Belt Clip Yes
Blade Color Yellow
Case Color Yellow/Black
Blade Coating Nylon
Lock Type Positive
Rewind Type Automatic
Standout 10 ft.
Stud Markings Yes
Features Impact Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms