Check Availability
  • DEWALT 

    14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5500 Max. RPM

  • Item # 6HD29
  • Mfr. Model # DW8024
14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5500 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features silicon carbide abrasive. It is suitable for cutting nonferrous materials. Use with concrete, masonry, and asphalt.
Show More Close
 

Technical Specifications

Item # 6HD29
Mfr. Model # DW8024
UNSPSC #27112802
Catalog Page 737
Shipping Weight 1.8 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 5500
Series High Performance
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions