Check Availability
  • DEWALT 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 4300 Max. RPM

  • Item # 5TU10
  • Mfr. Model # DW8001B4
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 4300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These abrasive cutoff wheels feature aluminum oxide abrasive material. They are suitable for cutting and grinding ferrous metal.
Show More Close
 

Technical Specifications

Item # 5TU10
Mfr. Model # DW8001B4
UNSPSC #23172008
Catalog Page 737
Shipping Weight 5.15 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.1094"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 4300
Series High Performance
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In