Check Availability
  • DEWALT 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 4300 Max. RPM

  • Item # 4LD94
  • Mfr. Model # DW8001
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 4300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-performance long-life wheel can be used with stationary cutting machines for fast, aggressive cutting on most ferrous metals. The double-reinforced fiberglass backing helps assure both durability and safety, even in tough cutting applications.
Show More Close
 

Technical Specifications

Item # 4LD94
Mfr. Model # DW8001
UNSPSC #23101512
Catalog Page 737
Shipping Weight 1.1 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.1094"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 4300
Series High Performance
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In