Check Availability
  • DEWALT 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 4300 Max. RPM

  • Item # 3PA10
  • Mfr. Model # DW8016
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 4300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material construction. Use on stainless steel.
Show More Close
 

Technical Specifications

Item # 3PA10
Mfr. Model # DW8016
UNSPSC #23172008
Catalog Page 737
Shipping Weight 1.35 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.1094"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 4300
Series High Performance
Diamond Knockout No
Application Stainless
* This product's country of origin is subject to change

Welcome Sign In