Check Availability
  • DEWALT 

    12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 6400 Max. RPM

  • Item # 6HD32
  • Mfr. Model # DW8027
12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 6400 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HD32
Mfr. Model # DW8027
UNSPSC #27112802
Catalog Page 737
Shipping Weight 1.2 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 6400
Series High Performance
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms