Check Availability
  • DEWALT 

    12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 6400 Max. RPM

  • Item # 6HD31
  • Mfr. Model # DW8026
12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 6400 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features silicon carbide abrasive. It is suitable for cutting nonferrous materials. Use with concrete, masonry, and asphalt.
Show More Close
 

Technical Specifications

Item # 6HD31
Mfr. Model # DW8026
UNSPSC #27112802
Catalog Page 737
Shipping Weight 1.23 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 6400
Series High Performance
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms