Check Availability
  • DEWALT 

    12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 4100 Max. RPM

  • Item # 6HD36
  • Mfr. Model # DW8033
12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 4100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. Use for ductile cutting.
Show More Close
 

Technical Specifications

Item # 6HD36
Mfr. Model # DW8033
UNSPSC #27112802
Shipping Weight 0.1 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 4100
Series High Performance
Diamond Knockout No
Application Ductile Cutting
* This product's country of origin is subject to change

Alternate Search Terms