Check Availability
  • DEWALT 

    12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 6400 Max. RPM

  • Item # 6HD28
  • Mfr. Model # DW8023
12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 6400 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. Use for cutting and grinding ferrous metal.
Show More Close
 

Technical Specifications

Item # 6HD28
Mfr. Model # DW8023
UNSPSC #27112802
Catalog Page 737
Shipping Weight 1.2 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 6400
Series High Performance
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In