Check Availability
  • Abrasive Cut-Off and Chop Wheels
  • DEWALT 

    12", Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor Hole Size, 0.1094" Thickness

  • Item # 4PC44
  • Mfr. Model # DW8004
12",  Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,  1" Arbor Hole Size,  0.1094" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal.
Show More Close
 

Technical Specifications

Item # 4PC44
Mfr. Model # DW8004
UNSPSC #23101512
Catalog Page 737
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.1094"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 5000
Series High Performance
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In