Check Availability
  • DEWALT 

    100 ft. Steel SAE Long Tape Measure, Black/Chrome/Yellow

  • Item # 24A333
  • Mfr. Model # DWHT34201
100 ft. Steel SAE Long Tape Measure, Black/Chrome/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate time-consuming manual rewinds with this DEWALT long tape measure featuring automatic blade retraction. A rugged metal case helps protect the tool during heavy-duty use and a rust-resistant coating helps extend blade life. Model has a blade-lock feature that securely holds the blade in position. A spring-loaded carabiner attachment keeps tape measure close at hand and helps avoid loss during transport.
Show More Close
 

Technical Specifications

Item # 24A333
Mfr. Model # DWHT34201
UNSPSC #41114201
Shipping Weight 2.05 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style Folding Hook
Case Type Closed
Case Material ABS/Metal
Belt Clip Yes
Blade Color Yellow
Case Color Black/Chrome/Yellow
Blade Coating Lacquer
Lock Type Slide
Rewind Type Automatic
Standout Not Rated
Stud Markings Yes
Features Automatic Blade Retraction Saves Time By Eliminating Manual Rewind, Rust-Resistant Coating Prolongs Blade Life, Blade-Lock Securely Holds Blade In Position, Spring Coaded Caribiner Attachment for Easy Transportation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In