Check Availability
  • DEWALT 

    Insulated Multi-Bit Screwdriver Set 11-Pc., 10-in-1, Electronics, 8-1/2" Overall Length

  • Item # 45JX50
  • Mfr. Model # DWHT66417
  • (1)
Insulated Multi-Bit Screwdriver Set 11-Pc., 10-in-1, Electronics, 8-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JX50
Mfr. Model # DWHT66417
UNSPSC #27111701
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Insulated Multi-Bit Screwdriver Set
Tip Style Group Crosspoint, Slotted, Square
Screwdriver Tip Style Phillips/Slotted/Square Recess
Sizes Included Phillips #0, #1, #2, Robertson Square Recess #1, #2, Slotted 1/8", 3/16", 1/4"
Handle Material Vinyl
Overall Length 8-1/2"
Includes Full-Sized Handle, Precision Handle, Tool Pouch
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated Yes
Nonsparking No
Handle Design Cushion Grip
Bit Style Phillips, Robertson Square Recess, Slotted
Driver Type 10-in-1
Primary Application Electronics
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 11
Shank Type Solid
Shank Material Steel
Finish Insulated VDE Materials
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Standards ASME B107, VDE Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms