Check Availability
  • DEWALT 

    10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right, 5/8" Arbor Size, 4800 No Load RPM

  • Item # 25AX02
  • Mfr. Model # DWE7490X
10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right, 5/8" Arbor Size, 4800 No Load RPM
Qty
  • Web Price
    $551.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Telescoping fence rails retract. Rack and pinion design ensures that fence is always parallel to blade. Cuts pressure-treated lumber and hardwoods. Tool-free guard release. 2-1/2" dust collection port. Includes 24T blade and miter gauge.
Show More Close
 

Technical Specifications

Item # 25AX02
Mfr. Model # DWE7490X
UNSPSC #27112709
Catalog Page 734
Shipping Weight 83.0 lbs
Country of Origin Taiwan *
Item Portable Table Saw
Blade Dia. 10"
Arbor Size 5/8"
Motor HP 2
Amps 15.0
No Load RPM 4800
Blade Tilt Right
Depth of Cut @ 90 Deg. 3-1/8"
Depth of Cut @ 45 Deg. 2-1/4"
Cutting Capacity Rip Left 24"
Corded/Cordless Corded
Cutting Capacity Rip Right 28"
Table Surface w/Extension 26-3/8" x 48-5/8"
Table Front of Blade 7-3/4"
Overall Height 12-3/4"
Overall Width 26-1/2"
Overall Depth 26-3/4"
Voltage 120VAC
Phase 1
Hz 60
Exhaust Port Size 2-1/4"
Material Cast Iron
Includes 10" 24-Tooth Carbide Blade, Folding Table Saw Stand, Push Stick, Miter Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms