This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DEWALT 

    1.60 HP, 115VAC, 4.5 gal. Portable Electric Oil-Free Air Compressor, 200 psi

  • Item # 4HDW8
  • Mfr. Model # D55146
1.60 HP, 115VAC, 4.5 gal. Portable Electric Oil-Free Air Compressor, 200 psi

See alternate products available online.

Product Details

DeWalt® portable electric oil-free air compressor has a roll cage, 2 gauges, and a factory-installed coupler.
Show More Close
 

Technical Specifications

Item # 4HDW8
Mfr. Model # D55146
UNSPSC #26111604
Catalog Page 2566
Shipping Weight 94.0 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 1.60
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 4.5 gal.
Free Air CFM @ 90 PSI - Air Compressor 5.00
Weight - Air Compressor 83 lb.
Free Air CFM @ Max. Pressure - Air Compressor 5.20
Max. Pressure - Air Compressor 200 psi
Full Load Amps 15.0
(F)NPT Outlet 1/4"
Motor RPM 1750
Motor Type Universal
Avg. Pump Life 1,000 hr.
dBA @ 3 Feet 78.5
Standards UL
Overall Length 33-1/2"
Overall Width 23"
Overall Height 15"
Item Portable Electric Oil-Free Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions