Check Availability
  • DEWALT 

    1/4" Hex Shank Extension, 12" Length, For Use With: Spade Bits

  • Item # 4DY20
  • Mfr. Model # DW1589
1/4" Hex Shank Extension, 12" Length, For Use With: Spade Bits
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DY20
Mfr. Model # DW1589
UNSPSC #27112801
Shipping Weight 0.41 lbs
Country of Origin China *
Item Hex Shank Extension
For Use With Spade Bits
Hex Shank Size 1/4"
Length 12"
* This product's country of origin is subject to change

Compliance and Restrictions