Check Availability
  • DEWALT 

    1/4" Hex Shank Extension, 6" Length, For Use With: Spade Bits

  • Item # 4DY19
  • Mfr. Model # DW1588
1/4" Hex Shank Extension, 6" Length, For Use With: Spade Bits
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DY19
Mfr. Model # DW1588
UNSPSC #27112801
Shipping Weight 0.18 lbs
Country of Origin China *
Item Hex Shank Extension
For Use With Spade Bits
Hex Shank Size 1/4"
Length 6"
* This product's country of origin is subject to change

Compliance and Restrictions