Check Availability
  • DEWALT 

    1/4" Cordless Screwdriver Kit, 7.2 Voltage, Battery Included

  • Item # 6RM76
  • Mfr. Model # DW920K-2
1/4" Cordless Screwdriver Kit, 7.2 Voltage, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for fastening and predrilling into light-gauge metal, plastic, and wood. The adjustable 2-position handle allows you to operate driver in an in-line or pistol-grip mode.

• Quick-release chuck
• Adjustable clutch
Show More Close
 

Technical Specifications

Item # 6RM76
Mfr. Model # DW920K-2
UNSPSC #27111701
Shipping Weight 7.45 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Screwdriver Kits
Item Cordless Screwdriver Kit
Autofeed No
Chuck Size 1/4"
Battery Included / Bare Tool Battery Included
Voltage 7.2
Max. Torque 80 in.-lb.
No Load RPM 0 to 500
Clutch Style 15 Position Adjustable with Drill Mode
Series Standard
Corded/Cordless Cordless
Brushless Motor No
Handle Type Pivot
Cordless Tool Battery Type NiCd
Battery Capacity 1.7Ah
Battery Included (2) 6RM75
Battery Pack Replacement 6RM75
Features Variable Speed and Reversing Trigger Switch, Industrial Quick Release Hex Shank Chuck, Electric Brake, Heavy Duty Metal Hinge
Tool Length 9-1/2"
Tool Weight 3.5 lb.
Includes 1 hr. Charger, (2) Batteries, (2) Screwdriver Bits, Kit Box and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.