Check Availability
  • DEWALT 

    1/4" Cordless Screwdriver Kit, 8.0 Voltage, Battery Included

  • Item # 24WY33
  • Mfr. Model # DCF680N2
  • (1)
1/4" Cordless Screwdriver Kit, 8.0 Voltage, Battery Included Cordless Screwdriver Kit,12-1/2 in. Cordless Screwdriver Kit,12-1/2 in. Cordless Screwdriver Kit,12-1/2 in. Cordless Screwdriver Kit,12-1/2 in. Cordless Screwdriver Kit,12-1/2 in. Cordless Screwdriver Kit,12-1/2 in. Cordless Screwdriver Kit,12-1/2 in. Cordless Screwdriver Kit,12-1/2 in. Cordless Screwdriver Kit,12-1/2 in. Cordless Screwdriver Kit,12-1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 24WY33
Mfr. Model # DCF680N2
UNSPSC #27112710
Shipping Weight 3.16 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Screwdriver Kits
Item Cordless Screwdriver Kit
Autofeed No
Chuck Size 1/4"
Battery Included / Bare Tool Battery Included
Voltage 8.0
Max. Torque 23 in.-lb.
No Load RPM 0 to 430
Clutch Style Standard
Series 8V MAX(TM)
Corded/Cordless Cordless
Brushless Motor No
Handle Type Pivot
Cordless Tool Battery Type Li-Ion
Battery Capacity 3.0Ah
Battery Included (2) 20UH17
Battery Pack Replacement 20UH17
Features Motion Activation Variable Speed and Reversing Control for Precise Fastening Control,Allows Illumination in Confined Areas without Shadowing
Tool Length 12-1/2"
Tool Weight 1.1 lb.
Includes Screwdriver, Hour Charger, (2) 8V MAX Compact Batteries, Kit Bag
* This product's country of origin is subject to change

Compliance and Restrictions