Check Availability
  • DEWALT 

    1/2" SAE High Impact Resistant Impact Socket Set, Number of Pieces: 10

  • Item # 5XFA3
  • Mfr. Model # DW22812
1/2" SAE High Impact Resistant Impact Socket Set, Number of Pieces: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XFA3
Mfr. Model # DW22812
UNSPSC #27111703
Catalog Page 699
Shipping Weight 5.2 lbs
Country of Origin Taiwan *
Item Impact Socket Set
Socket Type 6 pt. Deep
SAE or Metric SAE
Drive Size 1/2"
Drive Type Square
Deep Socket Point Styles Included 6
Connection Type Hex
Number of Pieces 10
Sockets Included 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8"
Finish High Impact Resistant
Features Small Footprint, High Impact Resistant
Includes (2) 1/4", 1/2" Adapters
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms