Check Availability
  • DEWALT 

    1.10 HP, 115VAC, 2.5 gal. Portable Electric Oil-Free Air Compressor, 200 psi

  • Item # 22YJ96
  • Mfr. Model # DWFP55130
1.10 HP, 115VAC, 2.5 gal. Portable Electric Oil-Free Air Compressor, 200 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DeWalt® portable electric oil-free air compressor has a roll cage, 2 gauges, and a factory-installed coupler.
Show More Close
 

Technical Specifications

Item # 22YJ96
Mfr. Model # DWFP55130
UNSPSC #40151601
Catalog Page 2566
Shipping Weight 40.0 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 1.10
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 2.5 gal.
Free Air CFM @ 90 PSI - Air Compressor 3.00
Weight - Air Compressor 37 lb.
Free Air CFM @ Max. Pressure - Air Compressor 1.60
Max. Pressure - Air Compressor 200 psi
Full Load Amps 12.0
(F)NPT Outlet 1/4"
Cylinder Material Aluminum
Motor RPM 11,000
Motor Type Universal
Avg. Pump Life 1,000 hr.
dBA @ 3 Feet 71.5
Standards CSA
Overall Length 20-1/2"
Overall Width 16-3/4"
Overall Height 12-1/2"
Includes (2) Couplers
Item Portable Electric Oil-Free Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions