Check Availability
  • DEWALT 

    0.30 HP, 115VAC, 1 gal. Portable Electric Oil-Free Air Compressor, 135 psi

  • Item # 1VAN7
  • Mfr. Model # D55140
  • (2)
0.30 HP, 115VAC, 1 gal. Portable Electric Oil-Free Air Compressor, 135 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This portable air compressor by DeWalt® features quick recovery and has a high-flow regulator for increased performance. The low amp draw motor helps reduce the chance of a tripped circuit breaker at start up. Compact and lightweight design eases transport and storage while the rugged roll cage helps protect key compressor components. Model includes a factory-installed coupler and 2 gauges.
Show More Close
 

Technical Specifications

Item # 1VAN7
Mfr. Model # D55140
UNSPSC #40151601
Catalog Page 2566
Shipping Weight 28.5 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 0.30
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 1.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 0.75
Weight - Air Compressor 24 lb.
Free Air CFM @ Max. Pressure - Air Compressor 0.30
Max. Pressure - Air Compressor 135 psi
Full Load Amps 2.6
(F)NPT Outlet 1/4"
Cylinder Material Plated Steel
Motor RPM 3100
Motor Type Induction
Avg. Pump Life 350 hr.
dBA @ 3 Feet 71.5
Standards ISO1217
Overall Length 19"
Overall Width 14-1/2"
Overall Height 9"
Item Portable Electric Oil-Free Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions