Check Availability
  • DETROIT FLEX DEFENSE 

    50" General Purpose Heater Hose with 1/4" Inside Dia., Green

  • Item # 41GT06
  • Mfr. Model # 5521-025X50
50" General Purpose Heater Hose with 1/4" Inside Dia., Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GT06
Mfr. Model # 5521-025X50
UNSPSC #40142007
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Heater Hose
Type General Purpose
Temp. Range -65 Degrees to +350 Degrees F
Length 50"
Inside Dia. (In.) 1/4
Outside Dia. (In.) 1/4
Working Pressure (PSI) 158
Material Silicone
Color Green
For Use With Coolant, Air, Water
Standards SAE J20 R1
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions