Check Availability
  • DETROIT FLEX DEFENSE 

    36" General Purpose Hose with 3-1/2" Inside Dia., Blue

  • Item # 41GT05
  • Mfr. Model # 5581-350X36
36" General Purpose Hose with 3-1/2" Inside Dia., Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GT05
Mfr. Model # 5581-350X36
UNSPSC #40142007
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Hose
Type General Purpose
Temp. Range -65 Degrees to +350 Degrees F
Length 36"
Inside Dia. (In.) 3-1/2
Outside Dia. (In.) 3-1/2
Working Pressure (PSI) 25
Material Silicone
Color Blue
For Use With Coolant, Air, Water
Standards SAE J20 R1
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions