Check Availability
  • DETROIT FLEX DEFENSE 

    36" General Purpose Hose with 1-3/4" Inside Dia., Blue

  • Item # 41GT02
  • Mfr. Model # 5581-175X36
36" General Purpose Hose with 1-3/4" Inside Dia., Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GT02
Mfr. Model # 5581-175X36
UNSPSC #40142007
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Hose
Type General Purpose
Temp. Range -65 Degrees to +350 Degrees F
Length 36"
Inside Dia. (In.) 1-3/4
Outside Dia. (In.) 1-3/4
Working Pressure (PSI) 75
Material Silicone
Color Blue
For Use With Coolant, Air, Water
Standards SAE J20 R1
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions