Check Availability
  • DETEX 

    Keyed Removable Mullion, Satin Stainless Steel

  • Item # 54PC41
  • Mfr. Model # 90KR x 8FT
Keyed Removable Mullion, Satin Stainless Steel
Qty
  • Web Price
    $805.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PC41
Mfr. Model # 90KR x 8FT
UNSPSC #30171512
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Keyed Removable Mullion
Finish Satin Stainless Steel
For Use With Exit Devices
Length (In.) 96"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In