Check Availability
  • DETEX 

    Key Unlocks Lever Trim,Lever,Grade 1

  • Item # 54PC53
  • Mfr. Model # 09BN 693
Key Unlocks Lever Trim,Lever,Grade 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PC53
Mfr. Model # 09BN 693
UNSPSC #31162807
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Key Unlocks Lever Trim
Performance Heavy Duty
Door Handing Non-Handed
Series All Detex
Fire Rated No
Color Black
Finish Painted
Max. Door Height 120"
Max. Door Width 48"
Fits Stile Width 4"
For Door Thickness 1-3/4" to 2-1/4"
Application Interior and Exterior Trim for Exit Device
Overall Length 9-1/16"
Overall Width 5-1/2"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions