Check Availability
  • DETEX 

    Exit Door Alarm, 9V, UL Listed, Horn

  • Item # 44ZV04
  • Mfr. Model # EAX-300W GRAY W-CYL
Exit Door Alarm, 9V, UL Listed, Horn
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DETEX® EAX-300W Series® Exit Door Alarm Battery Powered Weatherized Door Propped Alarm is designed for applications where door open up to the outdoors or wet environments that may not be held or propped open. Open door times are from 1 second to 4 minutes (15 second default) are field adjustable. This device is easy to install on doors and gates. Alarm silences when door is closed, no waiting for key-holder to arrive. Features LED visual arming indicators. 9VDC battery operated with low battery alert indicator. Circuit senses the external magnet location automatically and sets the correct door handing. Helps control traffic, deters unauthorized exits, and provides security.
Show More Close
 

Technical Specifications

Item # 44ZV04
Mfr. Model # EAX-300W GRAY W-CYL
UNSPSC #46171604
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Exit Door Alarm
Finish Anodized Duranodic
Cylinder Type Mortise
Arm Type Key Control
Alarm Type Horn
Inside Keyed Cylinder Type Mortise
Control Key Registration Required No
Siren Style Horn
Activated By Unauthorized Egress
Alarm Duration Variable
Coverage 30 ft.
Door Handing Non-Handed
Body Thickness 2-13/32"
Body Length 7-45/64"
Body Height 7-45/64"
Body Width 2-7/64"
Body Material Plastic
Decibels 100dB
Power Source 9V Battery
Housing Material Plastic
For Door Thickness 1-3/4"
Standards UL Listed
For Use With Interior and Exterior Doors
Includes Installation Instructions
* This product's country of origin is subject to change

Compliance and Restrictions