Check Availability
  • DETEX 

    Exit Door Alarm, 9V Battery, Plastic, 100dB

  • Item # 44ZU93
  • Mfr. Model # EAX-500 GRAY W-CYL
Exit Door Alarm, 9V Battery, Plastic, 100dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZU93
Mfr. Model # EAX-500 GRAY W-CYL
UNSPSC #46171604
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Exit Door Alarm
Finish Anodized Duranodic
Cylinder Type Mortise
Arm Type Key Control
Alarm Type Horn
Inside Keyed Cylinder Type Mortise
Control Key Registration Required No
Siren Style Horn
Activated By Unauthorized Egress
Alarm Duration Variable
Coverage 30 ft.
Door Handing Non-Handed
Body Thickness 2-13/32"
Body Length 7-45/64"
Body Height 7-45/64"
Body Width 2-7/64"
Body Material Plastic
Decibels 100dB
Power Source 9V Battery
Housing Material Plastic
For Door Thickness 1-3/4"
Standards UL Listed
For Use With Interior and Exterior Doors
Includes Installation Instructions
* This product's country of origin is subject to change

Compliance and Restrictions