Check Availability
  • Exit Devices
  • DETEX 

    Exit Device, Series V50, Satin Aluminum, Surface Vertical Rod

  • Item # 54PC38
  • Mfr. Model # V50 EB CD 628 96 36X96
Exit Device, Series V50, Satin Aluminum, Surface Vertical Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PC38
Mfr. Model # V50 EB CD 628 96 36X96
UNSPSC #30171512
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Surface Vertical Rod
Exit Device Type Exit Device
Lockdown Type Cylinder Dogging
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade Grade 1
Finish Satin Aluminum
Door Width 24", 30", 36", 48"
Series V50
Door Height 84", 96", 120"
Fits Stile Width 2"
For Door Thickness 1-3/4" to 2-1/4"
Door Handing Non-Handed
ADA Compliant Yes
Fire Rated Not Rated
Standards ANSI/BHMA A156.3 GRADE 6
Lockset Function Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In