Check Availability
  • DETEX 

    Adjustable Gate Plate Kit, Brushed Chrome

  • Item # 54PC25
  • Mfr. Model # 81-800
Adjustable Gate Plate Kit, Brushed Chrome
Qty
  • Web Price
    $1,155.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PC25
Mfr. Model # 81-800
UNSPSC #30171512
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Adjustable Gate Plate Kit
Finish Brushed Chrome
For Use With Exit Devices
Length (In.) 32" to 52"
* This product's country of origin is subject to change

Compliance and Restrictions