Check Availability
  • Sanitary Gaskets
  • DETECTOMERS 

    I-Line Gasket, 1-7/8" Inside Dia., 2-17/64" Outside Dia., Silicone X-Rayable/Metal Detectable, 2" Tu

  • Item # 33KF29
  • Mfr. Model # 40IX-RZ-XR-200
I-Line Gasket, 1-7/8" Inside Dia., 2-17/64" Outside Dia., Silicone X-Rayable/Metal Detectable, 2" Tu
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in sanitary piping systems in the beverage, dairy, food, and pharmaceutical industries.
Show More Close
 

Technical Specifications

Item # 33KF29
Mfr. Model # 40IX-RZ-XR-200
UNSPSC #31181502
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Gasket
Tube Size 2"
Connection I-Line
Material of Construction Silicone X-Rayable/Metal Detectable
Inside Dia. 1-7/8"
Outside Dia. 2-17/64"
Temp. Range -40 Degrees to 450 Degrees F
Standards FDA, 3-A
Compliance FDA, 3-A
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In