Check Availability
  • DETECTAMET, INC. 

    Silver 2" 2-Ring Binder, 8-1/2" x 11" Sheet Size, Chrome, 400 Sheet Capacity - Binders

  • Item # 52HW34
  • Mfr. Model # 316-P42-A31
Silver 2" 2-Ring Binder, 8-1/2" x 11" Sheet Size, Chrome, 400 Sheet Capacity - Binders
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HW34
Mfr. Model # 316-P42-A31
UNSPSC #44122003
Shipping Weight 8.0 lbs
Country of Origin Germany *
Binders -Item 2-Ring Binder
Ring Type - Binders Round
Color Family - Binders Silver
Ring Size - Binders 2"
Cover Type - Binders Plain
Sheet Size - Binders 8-1/2" x 11"
Durability - Binders Standard
Sheet Capacity - Binders 400
Features - Binders (2) Rings
Basic Material - Binders Metal
Specific Material Chrome
Color Silver
Number of Rings 2
Item 2-Ring Binder
* This product's country of origin is subject to change

Compliance and Restrictions