Check Availability
Scraper, 20mm Size, Plastic, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JV35
Mfr. Model # 586-W11-Q03-S235
UNSPSC #27112009
Shipping Weight 2.5 lbs
Country of Origin United Kingdom *
Item Scraper
Type Metal and X-Ray Detectable
Overall Length 177mm
Overall Width 20mm
Handle Length 80mm
Color Blue
Material Plastic
Working Temp. 121 Degrees C (248 Degrees F)
Size 20mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In