Check Availability
  • DETECTAMET, INC. 

    Chisel-Tip Dry Erase Marker Set, Red, 10 PK

  • Item # 52HV17
  • Mfr. Model # 145-A05-P03-A08
Chisel-Tip Dry Erase Marker Set, Red, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HV17
Mfr. Model # 145-A05-P03-A08
UNSPSC #44111905
Shipping Weight 10.0 lbs
Country of Origin South Korea *
Item Dry Erase Marker Set
Barrel Type Round
Ink Color Red
Tip Size Chisel
Features Metal Detectable X-Ray Visible
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close