Check Availability
  • DESIGNOVATIONS INC. 

    Square Sign Post, Breakaway Feature: No, 72"L, Composite, Yellow

  • Item # 6XDK7
  • Mfr. Model # 935206F-Yellow
Square Sign Post, Breakaway Feature: No, 72"L, Composite, Yellow
Qty
  • Web Price
    $114.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XDK7
Mfr. Model # 935206F-Yellow
UNSPSC #55121908
Shipping Weight 8.1 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature No
Sign Post Length 72"
Sign Post Width 2"
Sign Post Depth 2"
Sign Post Material Composite
Sign Post Color Yellow
Sign Post Finish Clear Veil
Item Sign Post
Max. Sign Size/Capacity 36" L x 36" H
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.