Check Availability
  • DESIGNOVATIONS INC. 

    U-Channel Sign Post, Breakaway Feature: No, 72"L, Composite, White

  • Item # 6XDJ8
  • Mfr. Model # P-2285
U-Channel Sign Post, Breakaway Feature: No, 72"L, Composite, White
Qty
  • Web Price
    $49.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Open profile posts are lightweight and maintenance-free.
Show More Close
 

Technical Specifications

Item # 6XDJ8
Mfr. Model # P-2285
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 2.0 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 72"
Sign Post Width 2"
Sign Post Depth 1"
Sign Post Material Composite
Sign Post Color White
Sign Post Finish Clear Veil
Item Sign Post
Hole to Hole Center (In.) 3"
Max. Sign Size/Capacity 12" L x 18" H
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions